- 24 in Length
- 1/2 in Width
- 80 Grit
- Alumina Zirconia Material
| Material | Alumina Zirconia |
| Width | 1/2 in |
| Rim Width | 0.5 in |
| Color | Green |
| Backing Material | Polyester Cloth |
| Back Color | Brown |
| Flex Type | Single-Flex |
| Grit | 80 |
| Used With | Aluminum |
| Performance | Better |
| Length | 24 in |
| Splice Type | Fabri-Lok |
| Backing Wt. | YF Weight |
| Coat Type | Closed Coat |
| Weight | 0.03 LB |
| EAN or UPC | 51111686966 |

