- 24 in Length
- 1/2 in Width
- 50 Grit
- Alumina Zirconia Material
| Coat Type | Closed Coat |
| Grit | 50 |
| Color | Green |
| Performance | Better |
| Material | Alumina Zirconia |
| Used With | Aluminum |
| Length | 24 in |
| Splice Type | Fabri-Lok |
| Width | 1/2 in |
| Back Color | Brown |
| Backing Wt. | YF Weight |
| Backing Material | Polyester Cloth |
| Flex Type | Full-Flex |
| Weight | 0.03 LB |
| EAN or UPC | 51111686584 |

