- 103 in Length
- 52 in Width
- 36 Grit
- Ceramic Material
| Material | Ceramic |
| Backing Wt. | YF Weight |
| Coat Type | Closed Coat |
| Width | 52 in |
| Flex Type | Single-Flex |
| Backing Material | Polyester Cloth |
| Grit | 36 |
| Color | Red, Maroon |
| Splice Type | Film-Lok |
| Length | 103 in |
| Performance | Best |
| Weight | 4.5 LB |
| EAN or UPC | 51111682456 |

