- 132 in Length
- 3 in Width
- 36 Grit
- Ceramic Material
| Color | Maroon |
| Used With | Aluminum |
| Backing Material | Polyester Cloth |
| Splice Type | Film-Lok |
| Grit | 36 |
| Backing Wt. | YF Weight |
| Coat Type | Closed Coat |
| Width | 3 in |
| Performance | Best |
| Material | Ceramic |
| Flex Type | Single-Flex |
| Length | 132 in |
| Weight | 0.36 LB |
| EAN or UPC | 51111682319 |

