- 60 in Length
- 25 in Width
- P180 Grit
- Ceramic Aluminum Oxide Material
| Length | 60 in |
| Width | 25 in |
| Flex Type | Single-Flex |
| Backing Material | Polyester Cloth |
| Back Color | Brown |
| Used With | Aluminum |
| Color | Orange |
| Grit | P180 |
| Splice Type | Film-Lok |
| Performance | Better |
| Coat Type | Closed Coat |
| Material | Ceramic Aluminum Oxide |
| Backing Wt. | YF Weight |
| Weight | 4.8 LB |
| EAN or UPC | 51111679760 |

