- 12 in Length
- 1/2 in Width
- P120 Grit
- Ceramic Aluminum Oxide Material
| Splice Type | Fabri-Lok |
| Backing Wt. | YF Weight |
| Material | Ceramic Aluminum Oxide |
| Flex Type | Single-Flex |
| Back Color | Brown |
| Length | 12 in |
| Used With | Aluminum |
| Backing Material | Polyester Cloth |
| Coat Type | Closed Coat |
| Performance | Better |
| Color | Orange |
| Grit | P120 |
| Width | 1/2 in |
| Weight | 0.06 LB |
| EAN or UPC | 51111679258 |

