- 18 in Length
- 3 in Width
- 60 Grit
- Ceramic Material
| Material | Ceramic |
| Flex Type | Full-Flex |
| Width | 3 in |
| Color | Orange |
| Back Color | Brown |
| Used With | Aluminum |
| Backing Wt. | YF Weight |
| Coat Type | Closed Coat |
| Performance | Better |
| Backing Material | Polyester Cloth |
| Splice Type | Fabri-Lok |
| Length | 18 in |
| Grit | 60 |
| Weight | 0.24 LB |
| EAN or UPC | 51111678633 |

