- 264 in Length
- 6 in Width
- 60 Grit
- Ceramic Material
| Coat Type | Closed Coat |
| Color | Orange |
| Backing Material | Cloth |
| Back Color | Gray |
| Performance | Better |
| Material | Ceramic |
| Grit | 60 |
| Backing Wt. | X Weight |
| Width | 6 in |
| Flex Type | Single-Flex |
| Length | 264 in |
| Splice Type | Film-Lok |
| Used With | Stainless Steel |
| Weight | 2.5 LB |
| EAN or UPC | 51111677667 |

