- 60 in Length
- 1 1/2 in Width
- P240 Grit
- Ceramic Material
| Material | Ceramic |
| Grit | P240 |
| Width | 1 1/2 in |
| Coat Type | Closed Coat |
| Flex Type | Single-Flex |
| Length | 60 in |
| Color | Orange |
| Backing Material | Rayon Cloth |
| Back Color | Brown |
| Splice Type | Film-Lok |
| Backing Wt. | JE Weight |
| Performance | Better |
| Weight | 0.076 LB |
| EAN or UPC | 51111677209 |

