- 132 in Length
- 1 1/4 in Width
- P220 Grit
- Ceramic Material
| Grit | P220 |
| Width | 1 1/4 in |
| Color | Orange |
| Coat Type | Closed Coat |
| Performance | Better |
| Length | 132 in |
| Backing Wt. | JE Weight |
| Backing Material | Rayon Cloth |
| Flex Type | Single-Flex |
| Back Color | Brown |
| Splice Type | Film-Lok |
| Material | Ceramic |
| Weight | 0.44 LB |
| EAN or UPC | 51111676905 |

