- 75 in Length
- 52 in Width
- 120 Grit
- Alumina Zirconia Material
| Color | Green |
| Performance | Better |
| Material | Alumina Zirconia |
| Flex Type | Single-Flex |
| Back Color | Brown |
| Splice Type | Film-Lok |
| Length | 75 in |
| Grit | 120 |
| Backing Material | Polyester Cloth |
| Used With | Aluminum |
| Coat Type | Closed Coat |
| Backing Wt. | YF Weight |
| Width | 52 in |
| Weight | 4.4 LB |
| EAN or UPC | 51111676899 |

