- 132 in Length
- 4 in Width
- P320 Grit
- Silicon Carbide Material
| Coat Type | Closed Coat |
| Backing Material | Polyester Cloth |
| Width | 4 in |
| Grit | P320 |
| Back Color | Gray |
| Length | 132 in |
| Performance | Good |
| Color | Black |
| Splice Type | Sine-Lok |
| Material | Silicon Carbide |
| Flex Type | Single-Flex |
| Backing Wt. | XF Weight |
| Weight | 0.16 LB |
| EAN or UPC | 51111674086 |

