- 132 in Length
- 4 in Width
- P220 Grit
- Silicon Carbide Material
| Length | 132 in |
| Material | Silicon Carbide |
| Width | 4 in |
| Grit | P220 |
| Back Color | Gray |
| Performance | Good |
| Backing Wt. | XF Weight |
| Backing Material | Polyester Cloth |
| Coat Type | Closed Coat |
| Splice Type | Sine-Lok |
| Flex Type | Single-Flex |
| Color | Black |
| Weight | 0.16 LB |
| EAN or UPC | 51111674055 |

