- 60 in Length
- 25 in Width
- P220 Grit
- Aluminum Oxide Material
| Width | 25 in |
| Color | Brown |
| Coat Type | Closed Coat |
| Backing Wt. | XF Weight |
| Length | 60 in |
| Performance | Good |
| Backing Material | Polyester Cloth |
| Grit | P220 |
| Material | Aluminum Oxide |
| Splice Type | Film-Lok |
| Flex Type | Single-Flex |
| Weight | 3.4 LB |
| EAN or UPC | 51111671702 |

