- 15 1/2 in Length
- 3 1/2 in Width
- A45 Grit
- Aluminum Oxide Material
| Length | 15 1/2 in |
| Material | Aluminum Oxide |
| Performance | Best for Finishing |
| Flex Type | Full-Flex |
| Backing Material | Cloth |
| Color | Gray |
| Grit | A45 |
| Backing Wt. | X Weight |
| Splice Type | Film-Lok |
| Used With | Aluminum |
| Weight | 4.4 LB |
| EAN or UPC | 51111668870 |

