- 24 in Length
- 1/2 in Width
- A45 Grit
- Aluminum Oxide Material
| Length | 24 in |
| Material | Aluminum Oxide |
| Splice Type | Film-Lok |
| Grit | A45 |
| Flex Type | Full-Flex |
| Performance | Best for Finishing |
| Used With | Aluminum |
| Color | Gray |
| Backing Material | Cloth |
| Backing Wt. | X Weight |
| Weight | 2.95 LB |
| EAN or UPC | 51111668825 |

