- 60 in Length
- 2 1/2 in Width
- A16 Grit
- Aluminum Oxide Material
| Performance | Best for Stainless Steel Finishing |
| Grit | A16 |
| Color | Gray |
| Backing Wt. | X Weight |
| Material | Aluminum Oxide |
| Backing Material | Cloth |
| Length | 60 in |
| Flex Type | Full-Flex |
| Splice Type | Film-Lok |
| Used With | Aluminum |
| Weight | 0.0 LB |
| EAN or UPC | 51111668627 |

