- 132 in Length
- 2 in Width
- A6 Grit
- Aluminum Oxide Material
| Performance | Best for Finishing Soft Metals |
| Grit | A6 |
| Splice Type | Film-Lok |
| Backing Wt. | JE Weight |
| Material | Aluminum Oxide |
| Backing Material | Rayon Cloth |
| Flex Type | Full-Flex |
| Used With | Aluminum |
| Length | 132 in |
| Color | Tan |
| Weight | 0.0 LB |
| EAN or UPC | 51111668276 |

