- 5 in Diameter
- Aluminum Oxide Material
| Micron Grade | 80 μm |
| Dia. | 5 in |
| Performance | Best |
| Material | Aluminum Oxide |
| Used With | Carbon Steel |
| Method of Attachment | Pressure Sensitive Adhesive |
| Backing Wt. | 3 mil |
| Color | Red |
| Backing Material | Polyester Film |
| Weight | 7.0 LB |
| EAN or UPC | 51111615270 |

