- 5 in Diameter
- P220 Grit
- Aluminum Oxide Material
| Color | Brown |
| Used With | Aluminum |
| Backing Material | Cloth |
| Coat Type | Open Coat |
| Material | Aluminum Oxide |
| Method of Attachment | Pressure Sensitive Adhesive |
| Dia. | 5 in |
| Backing Wt. | J Weight |
| Grit | P220 |
| RPM [Max] | 12000 rpm |
| Weight | 1.5 LB |
| EAN or UPC | 51111611630 |

