- 5 in Diameter
- 80 Grit
- Aluminum Oxide Material
| Color | Brown |
| Backing Wt. | J Weight |
| Dia. | 5 in |
| Backing Material | Cloth |
| RPM [Max] | 12000 rpm |
| Used With | Aluminum |
| Method of Attachment | Pressure Sensitive Adhesive |
| Material | Aluminum Oxide |
| Grit | 80 |
| Coat Type | Open Coat |
| Weight | 2.262 LB |
| EAN or UPC | 51111611357 |

