- 164 ft Length
- 3 in Width
- Aluminum Oxide Material
| Backing Wt. | 3 mil |
| Material | Aluminum Oxide |
| Backing Material | Polyester Film |
| Micron Grade | 30 μm |
| Core Size | 3 in |
| Length | 164 ft |
| Color | Green |
| Weight | 13.0 LB |
| EAN or UPC | 51111610503 |
| Backing Wt. | 3 mil |
| Material | Aluminum Oxide |
| Backing Material | Polyester Film |
| Micron Grade | 30 μm |
| Core Size | 3 in |
| Length | 164 ft |
| Color | Green |
| Weight | 13.0 LB |
| EAN or UPC | 51111610503 |