
- 6 in Diameter
- Aluminum Oxide Material
Backing Wt. | 3 mil |
Dia. | 6 in |
Performance | Best |
Method of Attachment | Hook & Loop |
Micron Grade | 80 μm |
Color | Red |
Used With | Carbon Steel |
RPM [Max] | 12000 rpm |
Material | Aluminum Oxide |
Backing Material | Polyester Film |
Weight | 0.011 LB |
EAN or UPC | 51111610268 |
