
- 6 in Diameter
- Aluminum Oxide Material
Performance | Best |
Material | Aluminum Oxide |
Micron Grade | 60 μm |
Used With | Carbon Steel |
Method of Attachment | Hook & Loop |
Color | Red |
RPM [Max] | 12000 rpm |
Backing Material | Polyester Film |
Dia. | 6 in |
Backing Wt. | 3 mil |
Weight | 0.011 LB |
EAN or UPC | 51111610251 |
