
- 5 in Diameter
- Aluminum Oxide Material
- P120 Grit
RPM [Max] | 8000 rpm |
Grit | P120 |
Backing Wt. | YF Weight |
Material | Aluminum Oxide |
Dia. | 5 in |
Backing Material | Polyester Cloth |
Color | Red, Maroon |
Method of Attachment | Hook & Loop |
Weight | 0.053 LB |
EAN or UPC | 51111607732 |
