- 4 1/2 in Diameter
- Retainer Nut
| Thread Size | 5/8-11 |
| Type | Retainer Nut |
| Color | Black |
| Dia. | 4.5 in |
| Thread Type | Internal |
| Method of Attachment | Mechanical Attachment |
| Weight | 0.12 LB |
| EAN or UPC | 51111603062 |
| Thread Size | 5/8-11 |
| Type | Retainer Nut |
| Color | Black |
| Dia. | 4.5 in |
| Thread Type | Internal |
| Method of Attachment | Mechanical Attachment |
| Weight | 0.12 LB |
| EAN or UPC | 51111603062 |