- 3 in Diameter
- Silicon Carbide Material
- Liner Type
| Dia. | 3 in |
| Used With | Paint |
| Material | Silicon Carbide |
| Grade | A7 |
| Type | Liner |
| Method of Attachment | Pressure Sensitive Adhesive |
| Backing Wt. | 3 mil |
| Backing Material | Film |
| Color | Purple |
| Weight | 6.0 LB |
| EAN or UPC | 51111562871 |

