- 1 3/8 in Diameter
- Silicon Carbide Material
- Liner Type
| Dia. | 1.375 in |
| Backing Wt. | 3 mil |
| Color | Purple |
| Type | Liner |
| RPM [Max] | 12000 rpm |
| Used With | Clear Coats |
| Material | Silicon Carbide |
| Backing Material | Film |
| Grade | A7 |
| Method of Attachment | Pressure Sensitive Adhesive |
| Weight | 0.0 LB |
| EAN or UPC | 51111562857 |

