- 5 in Diameter
- Silicon Dioxide Material
description
- A silica mineral coated on a 3 mil backing for the final step in polishing fiber optic ceramic connectors. Standard life product works on many different brands of polishing machines. Preferred on slower machines or in manual processing.
features
- High Yield, increased throughput
- Consistent protrusion values
- Available in discs, sheets and rolls
| Dia. | 5 in |
| Backing Material | Film |
| Color | Transparent |
| Micron Grade | 0.02 ¼m |
| Diameter | 5 in |
| Material | Silicon Dioxide |
| Weight | 3.0 LB |
| EAN or UPC | 51111562383 |

