- 5 in Diameter
description
- A silica mineral coated on a 3 mil backing for the final step in polishing fiber optic ceramic connectors. Standard life product works on many different brands of polishing machines.
features
- High Yield, increased throughput
- Consistent protrusion values
- Low insertion loss and back reflection
- Available in discs, sheets and rolls
| Micron Grade | 0.02 ¼m |
| Dia. | 5 in |
| Color | Transparent |
| Backing Material | Film |
| Diameter | 5 in |
| Weight | 3.0 LB |
| EAN or UPC | 51111562345 |

