- 150 ft Length
- 17 1/2 in Width
- Silicon Carbide Material
| Material | Silicon Carbide |
| Color | Black |
| Length | 150 ft |
| Backing Wt. | 3 mil |
| Micron Grade | 80 μm |
| Backing Material | Polyester Film |
| Core Size | 3 in |
| Weight | 16.0 LB |
| EAN or UPC | 51111561720 |
| Material | Silicon Carbide |
| Color | Black |
| Length | 150 ft |
| Backing Wt. | 3 mil |
| Micron Grade | 80 μm |
| Backing Material | Polyester Film |
| Core Size | 3 in |
| Weight | 16.0 LB |
| EAN or UPC | 51111561720 |