- 6 in Length
- 6 in Width
- Diamond Material
| Length | 6 in |
| Color | Pink |
| Backing Material | Film |
| Method of Attachment | Plain Back |
| Width | 6 in |
| Material | Diamond |
| Used With | Carbide |
| Connector Type | Ceramic Fibre Optic Connectors |
| Micron Grade | 3 μm |
| Weight | 3.0 LB |
| EAN or UPC | 51111561492 |

