description
- 3M Diamond Lapping Film 661X is made from precisely graded diamond particles coated on a polyester film. 3M film 661X provides a consistent, repeatable finish on extremely hard materials while delivering fast cut and increased throughput.
features
- Most widely used diamond lapping film
- Fast cut, increased throughput
- Flatter surface and sharp edges
- Uniform finish
- Available in discs, sheets and rolls
| Color | Green |
| Length | 6 in |
| Width | 6 in |
| Micron Grade | 30 ¼m |
| Backing Material | Film |
| Weight | 3.0 LB |
| EAN or UPC | 51111561461 |

