- 6 in Length
- 6 in Width
- Diamond Material
| Method of Attachment | Plain Back |
| Color | Purple |
| Used With | Carbide |
| Micron Grade | 1 μm |
| Width | 6 in |
| Material | Diamond |
| Length | 6 in |
| Connector Type | Ceramic Fibre Optic Connectors |
| Backing Material | Film |
| Weight | 3.0 LB |
| EAN or UPC | 51111561447 |

