- Flexible Type
- 5 in Length
- 2 3/4 in Width
- Diamond Material
| Material | Diamond |
| Coat Type | Open Coat |
| Color | Gold |
| Backing Material | Cloth |
| Method of Attachment | Hook & Loop |
| Length | 5 in |
| Width | 2 3/4 in |
| Used With | Carbide |
| Type | Flexible |
| Backing Wt. | J Weight |
| Weight | 0.2 LB |
| EAN or UPC | 51111561256 |

