- 11 in Length
- 9 in Width
- Diamond Material
| Micron Grade | 30 μm |
| Length | 11 in |
| Used With | Carbide |
| Material | Diamond |
| Method of Attachment | PSA |
| Width | 9 in |
| Color | Green |
| Weight | 0.0 LB |
| EAN or UPC | 51111560334 |
| Micron Grade | 30 μm |
| Length | 11 in |
| Used With | Carbide |
| Material | Diamond |
| Method of Attachment | PSA |
| Width | 9 in |
| Color | Green |
| Weight | 0.0 LB |
| EAN or UPC | 51111560334 |