- 8 in Diameter
- Diamond Material
| Material | Diamond |
| Micron Grade | 30 μm |
| Color | Green |
| Used With | Carbide |
| Dia. | 8 in |
| Method of Attachment | Pressure Sensitive Adhesive |
| Backing Material | Film |
| Weight | 0.0 LB |
| EAN or UPC | 51111560167 |
| Material | Diamond |
| Micron Grade | 30 μm |
| Color | Green |
| Used With | Carbide |
| Dia. | 8 in |
| Method of Attachment | Pressure Sensitive Adhesive |
| Backing Material | Film |
| Weight | 0.0 LB |
| EAN or UPC | 51111560167 |