- 5 in Diameter
- Diamond Material
| Dia. | 5 in |
| Backing Material | Film |
| Used With | Carbide |
| Color | Green |
| Micron Grade | 30 μm |
| Method of Attachment | Pressure Sensitive Adhesive |
| Material | Diamond |
| Weight | 0.0 LB |
| EAN or UPC | 51111560051 |
| Dia. | 5 in |
| Backing Material | Film |
| Used With | Carbide |
| Color | Green |
| Micron Grade | 30 μm |
| Method of Attachment | Pressure Sensitive Adhesive |
| Material | Diamond |
| Weight | 0.0 LB |
| EAN or UPC | 51111560051 |