- 5 in Overall Diameter
- 320 Grit
- Silicon Carbide Abrasive Material
description
- Our 3M Wetordry Cloth Disc 481W was designed to help operators finish metal surfaces, as well as prep them for paint. Wetordry cloth may be run wet or dry and helps rid your workpiece of unwanted coatings and corrosion.
features
- Fast-cutting silicon carbide mineral leaves a consistent scratch pattern while reducing the need for heavy manual pressure
- May be used for paint prep
- Sands a variety of substrates, from metals to hardwoods
- Water-resistant polyester backing means cloth may be run wet or dry
- A good alternative for compounds and lubricants
| Material | Silicon Carbide |
| Diameter | 5 in |
| Product Form | Disc |
| Overall Diameter | 5 in, 127 mm |
| Backing Material | Cloth |
| Dia. | 5 in |
| Abrasive Material | Silicon Carbide |
| Type | Screen |
| Color | Black |
| Form Type | Screen |
| Capabilities | Surface Preparation |
| Backing Weight | YF Weight |
| Grit | 320 |
| Weight | 0.014 LB |
| EAN or UPC | 51111558393 |

