- 5 in Diameter
- Molded, Regular
| Thickness | 0.5 in |
| Color | Yellow |
| Method of Attachment | Stikit™ |
| RPM [Max] | 12000 rpm |
| Thread Size | 5/8-11 |
| Shape | 30° |
| Density Rating | Medium |
| Type | Regular, Molded |
| Front Color | Blue |
| Thread Type | Internal |
| Dia. | 5 in |
| Weight | 0.22 LB |
| EAN or UPC | 51111558133 |

