- 4 in Overall Diameter
- 24 Grit
- Ceramic Abrasive Material
description
- 3M Roloc Fibre Disc 988C s a quick-change disc that combines 3M Ceramic Abrasive Grain with a stiff fiber backing to provide an exceptionally fast cut and extreme durability for high-pressure carbon and mild steel applications.
features
- 3M Ceramic Abrasive Grain outcuts and outlasts aluminum oxide, increasing throughput
- Stiff fiber backing stands up to heavyweight applications such as high-pressure weld leveling
- Ceramic grain requires less pressure, reducing operator fatigue
- 3M Roloc TR attachment makes changing discs as easy as a simple twist-off, twist-on motion, saving time and effort in multi-step applications
- Resin bond withstands heat and stabilizes the disc under pressure and heat to increase productivity
| Product Form | Disc |
| Attachment Type | TR |
| Backing Material | Fibre |
| Color | Brown |
| Coat Type | Closed |
| Grit | 24 |
| RPM [Max] | 12000 rpm |
| Abrasive Material | Ceramic |
| Overall Diameter | 4 in, 101.6 mm |
| For Use On | Carbon Steel |
| Weight | 7.0 LB |
| EAN or UPC | 51111557914 |

