
- 5 in Diameter
- Aluminum Oxide Material
- P1000 Grit
Color | Purple |
Grit | P1000 |
Method of Attachment | Hook & Loop |
RPM [Max] | 12000 rpm |
Dia. | 5 in |
Coat Type | Open Coat |
Type of Abrasive | Coated |
Material | Aluminum Oxide |
Used With | Composites |
Backing Material | Film |
Backing Wt. | 3 mil |
Weight | 0.008 LB |
EAN or UPC | 51111557235 |
