
- 5 in Diameter
- Aluminum Oxide Material
- P500 Grit
Type of Abrasive | Coated |
Coat Type | Open Coat |
Color | Purple |
Grit | P500 |
Material | Aluminum Oxide |
Backing Material | Film |
Backing Wt. | 3 mil |
Method of Attachment | Hook & Loop |
Used With | Composites |
Dia. | 5 in |
RPM [Max] | 12000 rpm |
Weight | 0.009 LB |
EAN or UPC | 51111557204 |
