
- 5 in Diameter
- Aluminum Oxide Material
- P400 Grit
Grit | P400 |
RPM [Max] | 12000 rpm |
Method of Attachment | Hook & Loop |
Type of Abrasive | Coated |
Used With | Composites |
Color | Purple |
Backing Wt. | 3 mil |
Material | Aluminum Oxide |
Dia. | 5 in |
Backing Material | Film |
Coat Type | Open Coat |
Weight | 0.009 LB |
EAN or UPC | 51111557198 |
