
- 5 in Diameter
- Aluminum Oxide Material
- P320 Grit
Dia. | 5 in |
Type of Abrasive | Coated |
Coat Type | Open Coat |
Material | Aluminum Oxide |
Used With | Composites |
Grit | P320 |
Method of Attachment | Hook & Loop |
RPM [Max] | 12000 rpm |
Backing Material | Film |
Color | Purple |
Backing Wt. | 3 mil |
Weight | 0.01 LB |
EAN or UPC | 51111557174 |
