
- 5 in Diameter
- Aluminum Oxide Material
- P240 Grit
Coat Type | Open Coat |
Backing Wt. | 3 mil |
Grit | P240 |
Material | Aluminum Oxide |
Dia. | 5 in |
RPM [Max] | 12000 rpm |
Method of Attachment | Hook & Loop |
Used With | Composites |
Backing Material | Film |
Type of Abrasive | Coated |
Color | Purple |
Weight | 0.011 LB |
EAN or UPC | 51111557143 |
