- 4 1/2 in Diameter
- Sanding Type
| Type | Sanding |
| Diameter | 4.5 in |
| Backing Material | Film |
| Dia. | 4.5 in |
| Weight | 2.58 LB |
| EAN or UPC | 51111547670 |
| Type | Sanding |
| Diameter | 4.5 in |
| Backing Material | Film |
| Dia. | 4.5 in |
| Weight | 2.58 LB |
| EAN or UPC | 51111547670 |