- 4 in Diameter
- Diamond Material
| Material | Diamond |
| Color | Brown |
| Used With | Carbide |
| Dia. | 4 in |
| Backing Material | Film |
| Method of Attachment | Pressure Sensitive Adhesive |
| Connector Type | Ceramic Fibre Optic Connectors |
| Micron Grade | 6 μm |
| Weight | 4.0 LB |
| EAN or UPC | 51111546970 |

