- 2 in Diameter
- Diamond Material
| Color | Brown |
| Micron Grade | 6 μm |
| Dia. | 2 in |
| Material | Diamond |
| Backing Material | Film |
| Method of Attachment | Pressure Sensitive Adhesive |
| Connector Type | Ceramic Fibre Optic Connectors |
| Weight | 0.0 LB |
| EAN or UPC | 51111546918 |
| Color | Brown |
| Micron Grade | 6 μm |
| Dia. | 2 in |
| Material | Diamond |
| Backing Material | Film |
| Method of Attachment | Pressure Sensitive Adhesive |
| Connector Type | Ceramic Fibre Optic Connectors |
| Weight | 0.0 LB |
| EAN or UPC | 51111546918 |