- 2 in Diameter
- Diamond Material
| Color | Purple |
| Method of Attachment | Pressure Sensitive Adhesive |
| Backing Material | Film |
| Dia. | 2 in |
| Used With | Carbide |
| Connector Type | Ceramic Fibre Optic Connectors |
| Micron Grade | 1 μm |
| Material | Diamond |
| Weight | 2.0 LB |
| EAN or UPC | 51111546901 |

